Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 FT M Roller Bag, Salmon / Red

  • Mfr # 060042000

  • Zoro # G010068295


product price: $57.55
/ea

Key Features

Size
20'M
Color
Black/Salmon
Includes
(1) Black carry bag with wheels
Material
polyester
Height
21 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
060042000
Zoro #
G010068295
UPC #
850040816389
Country of Origin
China

Dimensions

Size
20'M
Height
21 in.
Length
62.5 in
Width
12 in.

Details

Item
Roller Bag
Color
Black/Salmon
Includes
(1) Black carry bag with wheels
Material
polyester
Weight
12 lbs

Description

Impact Instant Canopy Universal 20 FT Deluxe Roller Bag is made oversized which enables transportation and storage of your 10 FT x 20 FT Instant Canopy or Pop Up Shelter with the canopy top on. It is made from High Strength 600 denier polyester with a scuff resistant and water proof finish. Some features include 2 oversized storage pockets to carry sidewalls and accessories, a business card protective pocket, 2 Oversized rubber carry straps attached to the bag with high strength webbing for easy lifting, and 2 Extra strong nylon roller wheels for easy rolling of any canopy on most surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.