This item is Discontinued.

Impact Canopy Christmas Inflatable 8ft Santa Feeding Reindeers 513001012

Christmas Inflatable 8ft Santa Feeding Reindeers (Discontinued)

  • Mfr # 513001012
  • Zoro # G310068292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513001012
Zoro #
G310068292
UPC #
850053244148
Country of Origin
China

Dimensions

Width
24 in.
Height
60 in.
Length
98 in.

Details

Color
Multi Color
Material
weatherproof nylon fabric
Item
Outdoor Inflatable
Includes
(1) Christmas Inflatable
Weight
5 lbs

Description

The Christmas Santa Feeding Reindeers will add a little Christmas magic to your yard with this 8ft long inflatable. It features light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer and deflates fast for convenient storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.