Shop IMPACT CANOPY
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, Tan Cover with Leg Skirts
- Mfr # 070018009
- Zoro # G410068260
product price:Â
$
302.99
/ea
Key Features
Color
Tan
Includes
(25) Pipes, (12) Fittings , (8) Foot Pads, (8) Nuts and Bolts, Bungee Cords, and (1) Carport Top Tan with Leg Skirts
Material
Steel/Polyethelene
Length
20 ft.
Height
9 ft. 6 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 070018009
- Zoro #
- G410068260
- UPC #
- 850040816433
- Country of Origin
- China
Dimensions
- Length
- 20 ft.
- Height
- 9 ft. 6 in.
- Width
- 10 ft. 8 in.
Details
- Item
- Carport
- Color
- Tan
- Includes
- (25) Pipes, (12) Fittings , (8) Foot Pads, (8) Nuts and Bolts, Bungee Cords, and (1) Carport Top Tan with Leg Skirts
- Material
- Steel/Polyethelene
- Weight
- 151 lbs
Description
Our 10 FT 8 Inx 20 FT Heavy Duty Carport Canopy is manufactured using top quality strong steel and PE fabric. The Heavy Duty Carport is constructed from a full 2In 48mm diameter powder coated steel frame.The frame and each fitting features a thumb button to ensure that the frame is secure and also for ease of assembly. The custom fitted PE cover is made from a heavy 170 gram PE fabric that is water resistant, UV and Fire Retardant. The seams are heat welded to ensure that the cover is free from leaks and will protect your belongings. Includes 25 Pipes, 12 Fittings , 8 Foot Pads, 8 Nuts and Bolts, Bungee Cords, and 1 Carport Top Tan with Leg Skirts
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.