Shop MYTEE PRODUCTS
See all product information
Create Account
Demolition / Snow Removal Tarps w/ Webbing Loop
- Mfr # Debris-8-8-26oz
- Zoro # G525022171
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy Duty Vinyl
Color
Blue
Tarp Finished Width
8 ft
Tarp Finished Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Debris-8-8-26oz
- Zoro #
- G525022171
- UPC #
- -
- Country of Origin
- China
- Tarp Material
- Heavy Duty Vinyl
- Color
- Blue
Dimensions
- Tarp Finished Width
- 8 ft
- Tarp Finished Length
- 8 ft
Description
Temperature Tolerance: This tarp is designed to endure extreme temperature ranges, from -30 Degrees C to +70 Degrees C, ensuring its performance in various climates. Underside Loop Webbing: Reinforced webbing loops on the underside provide exceptional support, making lifting and removal operations smoother and more secure. Zig-Zag Stitching: Our tarps feature zig-zag stitching on the corners, preventing failures and ensuring the longevity of your investment. You can trust this tarp to perform consistently under pressure. Enhanced Support: Orange webbing loops at all four corners provide additional support, making lifting and removal operations smoother and more secure. These loops are reinforced to handle the toughest jobs. Multipurpose: This tarp is versatile and good at both snow removal and demolition. This tarp has you covered in every way, whether you need to shield a building site from snowfall or require a dependable tool for cleaning waste. Snow Removal Made Easy: When winter strikes, just lay this tarp flat over the desired area to keep snow at bay. When the snowfall subsides, attach it to a crane or lifting device to effortlessly remove accumulated snow, saving you time and effort. Material With High Capacity: Our tarp is made from strong 26 oz Heavy Duty Vinyl to handle tough situations. It can resist water, UV rays, and tearing, and it's built to be really durable. Plus, it can hold up to 10,000 lbs, so it's great for all kinds of uses. Cut Size vs. Actual Size for Demolition Tarp: All our Demolition Tarp are hand made and cut-size is going to differ from the listed size by up to 2% or 6in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.