Shop IMPACT CANOPY
See all product information
Create Account
Portable 8x8 Slant Pop Up Q-Shade High Performance Lightweight Outdoor Canopy KIT, Royal Blue
- Mfr # 040001003
- Zoro # G523947773
product price:Â
$
74.99
/ea
Key Features
Height
8 in
Canopy Size
8" x 8"
Material
Steel
Pole Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 040001003
- Zoro #
- G523947773
- UPC #
- 850053244445
- Country of Origin
- China
- Material
- Steel
- Pole Material
- Steel
- Color
- Blue
- Includes
- Storage Bag
- Fabric Material
- Polyester
- Item
- Canopy
- Frame Shape
- Square, Slanted
Dimensions
- Height
- 8 in
- Canopy Size
- 8" x 8"
- Width
- 8 in
- Length
- 47 in
- Center Height
- 9 ft
Description
Impact Canopy Portable 8x8 Slant Pop Up Q-Shade High Performance Lightweight Outdoor Canopy KIT - Easy Set Up - with Carry Bag, Royal Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.