Shop IMPACT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Container Gator Plus 44 Gallon Gray - Case of 4, 4PK
- Mfr # 7744-3
- Zoro # G222970225
product price:Â
$
263.99
/pk of 4, $66.00/ea
Key Features
Material
Plastic, Polyethylene
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7744-3
- Zoro #
- G222970225
- UPC #
- 10729661146335
- Country of Origin
- United States
Details
- Container Capacity
- 44 gal
- Item
- Container
- Color
- Gray
- Material
- Plastic, Polyethylene
- Finish
- Matte
Description
Built for durability and user convenience, the Gator Plus 44 gallon trash receptacle delivers powerful performance for professional and everyday waste management. Six air-venting passages reduce the effort needed to pull out filled liners by up to 75%, making disposal easier and faster. Bag "cinches" secure liners, while deep, wide hand-grip pockets allow for improved leverage when emptying the container. Larger, ergonomically designed handles with deep wells make lifting and moving more comfortable, even when full. Designed with an offset ridge, the containers stack neatly without jamming, saving valuable storage space. Strong, reliable, and thoughtfully designed, the Gator Plus Container offers the perfect balance of durability, ease of use, and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.