Shop IMPACT
See all product information
Create Account
Thin Bin 23 Gallon Container - Gray - - Case of 4, 4PK
- Mfr # T0039-00
- Zoro # G822970205
product price:Â
$
158.99
/pk of 4, $39.75/ea
Free Shipping & Returns
Key Features
Material
Plastic, Polyethylene
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0039-00
- Zoro #
- G822970205
- UPC #
- 10729661306319
- Country of Origin
- United States
Details
- Container Capacity
- 23 gal
- Item
- Container
- Color
- Gray
- Material
- Plastic, Polyethylene
- Finish
- Matte
Description
The Thin Bin 23 Gallon Container is an award-winning waste management solution that makes recycling simple, efficient, and space-conscious. It was recognized with the Sanitary Maintenance 2025 Distributor's Choice Award. The Thin Bin system integrates seamlessly into daily facility operations, providing an innovative approach to waste segregation and environmental responsibility. With its slim 23-gallon profile, the Thin Bin is perfect for locations where space is limited, allowing placement in corridors, tight corners, or alongside office furniture. Paired with the optional Thin Bin Recycle Signage Kit (sold separately), users benefit from clear, customizable labels that eliminate recycling guesswork, increase compliance, and minimize contamination. Durability and hygiene are at the forefront of its design, with robust construction built to withstand heavy use and smooth surfaces that simplify cleaning. Facilities can further optimize workflow by adding waste specific lids (sold separately) for bottles, cans and paper, and dollies that convert each container into a mobile unit for quick, effortless transport of recyclables. Develop a scalable recycling program across any facility easy. Combining practicality, aesthetic appeal, and a measurable environmental impact, the Thin Bin system is ideal for offices, schools, healthcare facilities, and other professional settings committed to sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.