Shop IMPACT
See all product information
Create Account
Dispenser Soap Encore Foam-EEZE - Case of 12, 12PK
- Mfr # 9336
- Zoro # G122970264
product price:Â
$
196.99
/pk of 12, $16.42/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Durable ABS and SAN plastic
Refill Size
880ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9336
- Zoro #
- G122970264
- UPC #
- 10729661108838
- Country of Origin
- United States
- Item
- Soap Dispenser
- Color
- Gray
- Material
- Durable ABS and SAN plastic
Dimensions
- Refill Size
- 880ml
Description
The Encore ClearVu Foaming Soap Dispenser combines durability, functionality, and convenience in one sleek unit. Its 30-oz capacity is excellent for high-traffic restrooms, kitchens, or commercial spaces. A water-resistant, curved top design prevents water from pooling, keeping the dispenser cleaner and easier to maintain. The transparent tank makes checking soap level and refills easy. Built from rugged ABS and SAN plastic, this dispenser is engineered to withstand frequent use while delivering years of reliable performance. The tank reservoir is removable from the back plate, making it simple to clean and maintain for a more hygienic setup. Functional, durable, and user-friendly, the ClearVu Encore is an ideal solution for facilities needing a long-lasting and efficient soap dispensing system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.