Dispenser Lotion Soap - Case of 12, 12PK
- Mfr # 9390
- Zoro # G822970250
product price:Â
$
351.99
/pk of 12, $29.33/ea
Free Shipping & Returns
Key Features
Color
White
Material
construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9390
- Zoro #
- G822970250
- UPC #
- 10729661215826
- Country of Origin
- United States
Details
- Item
- Soap Dispenser
- Color
- White
- Material
- construction
Description
The Lotion Soap Dispenser with Refillable Bottle in white and gray provides an efficient and durable hand hygiene solution for commercial spaces, offices, and public restrooms. This dispenser is made with long-lasting ABS material and will handle frequent use while retaining a clean and professional appearance. Its 1000ml (34 oz.) refillable bottle features a convenient sight window that allows staff to check soap levels, reducing downtime and maintenance quickly. The easy-to-use push-bar delivers a consistent portion of 0.7ml of lotion soap per pump, thus minimizing waste. A secure key lock system helps prevent tampering, while optional universal access accommodates different operational needs. This dispenser combines style, function, and reliability in a single unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.