Lid Gator Plus 32 Gal - Case of 6, 6PK
- Mfr # 7733-3
- Zoro # G022970159
product price:Â
$
63.15
/pk of 6, $10.53/ea
Key Features
Material
Plastic, Polyethylene
For Container Capacity
32 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7733-3
- Zoro #
- G022970159
- UPC #
- 10729661146540
- Country of Origin
- United States
Details
- Color
- Gray
- Item
- Container Lid
- Material
- Plastic, Polyethylene
- For Container Capacity
- 32 gal
Description
The Gator 32 Gallon Container Lid is engineered for strength, performance, and reliability in demanding waste management environments. Specifically designed to fit the Gator Plus trash can. This lid locks into place securely, even when tipped, ensuring mess-free containment. Constructed as a one-piece molded design, it provides rugged durability for daily use in commercial, industrial, and residential settings. Integrated drain channels allow liquids to run off easily while meeting NSF Standards 2 and 21 for safety and sanitation. Available in a variety of colors, this lid delivers dependable quality, long-lasting performance, and a professional look for any facility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.