Shop IMPACT
See all product information
Create Account
Lid Thin Bin 23 Gallon Plastic - Case of 4, 4PK
- Mfr # 7024-3
- Zoro # G922970174
product price:Â
$
79.65
/pk of 4, $19.91/ea
Key Features
Color
Gray
Material
Plastic, Polyethylene
For Container Capacity
23gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7024-3
- Zoro #
- G922970174
- UPC #
- 10729661147301
- Country of Origin
- United States
Details
- Color
- Gray
- Item
- Container Lid
- Material
- Plastic, Polyethylene
- For Container Capacity
- 23gal
Description
Upgrade your waste and recycling program with the Thin Bin 23 Gallon Swingtop Lid, a durable and professional solution designed for high-use environments. Built from heavy-duty polyethylene, this lid is durable enough to withstand the wear and tear of busy offices, schools, hospitality spaces, and public facilities, ensuring long-lasting reliability and minimal maintenance. A textured exterior finish enhances durability and creates a modern, commercial-grade appearance that complements interior settings. The self-returning swing mechanism ensures that the lid always closes after each use, contributing to tidier waste collection zones and reducing the likelihood of overflow or visible refuse. The Swingtop design helps reduce cross-contamination risks while keeping bin contents hidden, maintaining a cleaner and more professional atmosphere in high-traffic areas. Additionally, this lid provides a convenient, hygienic method of disposal that allows users to deposit trash quickly and easily without handling the lid directly. Specifically designed to fit securely on Thin Bin 23-gallon containers, the Swingtop Lid offers a snug and stable connection that prevents shifting during use, giving facilities confidence in consistent, dependable performance. Whether used as part of a standalone receptacle or combined with multiple Thin Bin units for a complete recycling station, this lid enhances functionality and appearance. Ideal for facility managers seeking to create organized, efficient, and visually appealing recycling or waste management systems, the Thin Bin 23 Gallon Swingtop Lid delivers a perfect balance of rugged construction, user-friendly operation, and contemporary design that supports sustainability goals while elevating the overall look of your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.