Shop All Spray Bottles
Impact Products
24 oz. Clear, Polyethylene Bottle
Mfr # 5024WG-90
Zoro # G0087425
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz
- Color Clear
- Imprinting No Imprinting
- Material Polyethylene
- Screw Closure Size 7/100 mm
Product Information
- Brand Impact Products
- MFR # 5024WG-90
- Zoro # G0087425
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Size | 24 oz |
Screw Closure Size | 7/100 mm |
Overall Height | 7 3/4 in |
Closure Size | 28/400 |
Details
Description
Spray Bottle, Dispensing Type Stream, 24 oz, White, Bottle Material HDPE, Acid Resistant Seal No, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 7 3/4 in, Closure Size 28/400, Standards FDA Approved, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Plunger and Holder, 1-3/16 in. L, Plastic (95-4A)
- VALTERRA Valterra V23002 Pure Power Blue Waste Digester and Odor Eliminator - 32 oz. (V23002)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20 (74)
- GRANITE GOLD 24Oz Bottle Sprayer (SP0129)
- IMPACT PRODUCTS 24 oz. Clear Plastic Trigger Spray Bottle3 Pack, , 3PK (5024HG/4806-91)
- IMPACT PRODUCTS 24 oz. Clear, Polyethylene Bottle, Color: clear (5024HG-90)
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle (5032WG/4906DZ-91)
- IMPACT PRODUCTS Trigger Spray Bottle, 32 oz, Stream, 12 1/2 in H, 9 7/8 in Dip Tube L, No Imprint, Plastic, Clear (5032WG/5906DZ-91)
- IMPACT PRODUCTS Impact Trigger Sprayer Replacement (5700DZ-91)
- IMPACT PRODUCTS 16 oz. Clear, Polyethylene Bottle (5016-90)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- Impact Products Spray Bottles