Zoro Homepage

28 qt Rectangular Indoor Plastic Can, Beige, Open Top, Polyethylene, 15.5 in

  • Mfr # IMP 7702 BEI

  • Zoro # G4075484


product price: $14.55
/ea

Key Features

Container Capacity
28 qt
Container Shape
Rectangular
Color
Beige
Height
14.5 in
Overall Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP 7702 BEI
Zoro #
G4075484
UPC #
729661145959
Country of Origin
United States

Dimensions

Height
14.5 in
Overall Width
15.5 in
Depth
14.85 in

Details

Container Capacity
28 qt
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Open Top
Material
Polyethylene
Finish
Matte
Features
Rust Resistant, Durable, Dent Resistant, Leak Resistant

Description

Impact® Soft-Sided Wastebasket, Rectangular, Polyethylene, 28 qt, Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.