Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AllPurpose 3 Gallon Tank Sprayer, Translucent

  • Mfr # IMP7513

  • Zoro # G607203900


product price: $64.15
/ea

Key Features

Capacity (Oz.)
3 gal
Height (In.)
22.4"
Length
10.6"
Features
Wide Opening; Vertical Holder; Carrying Strap
Function
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP7513
Zoro #
G607203900
UPC #
729661111398
Country of Origin
United States

Dimensions

Height (In.)
22.4"
Length
10.6"
Width
10"

Details

Item
All-Purpose 3 Gallon Tank Sprayer
Capacity (Oz.)
3 gal
Features
Wide Opening; Vertical Holder; Carrying Strap
Function
Multipurpose
Type
Sprayer

Description

Allpurpose tank sprayer features a wide opening that makes filling easy to prevent messes Vertical holder for the spray wand offers a convenient location to store the spray wand Twisttopump operation keeps the handle secure during use Included carry strap allows you to easily carry the tank to and from jobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.