Bussing Cart, 3-Shelf, Casters, 20"Wx40"Lx38"H, Gray

  • Mfr # IMP7006

  • Zoro # G901847299


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38"
Overall Length
40"
Overall Width
20"
Color
Gray
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP7006
Zoro #
G901847299
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38"
Overall Length
40"
Overall Width
20"
Caster Dia.
4"

Details

Color
Gray
Load Capacity
200 lb
Item
3-Shelf Bussing Cart
Number of Shelves
3

Description

Bussing cart features three shelves that are sized to carry large loads and reduce return trips. Textured shelves prevent items from sliding during travel to securely hold a variety of equipment and supplies up to 200 lb. Rounded corners protect your walls and furniture from accidental damage. 4" heavy-duty casters enhance maneuverability without hindering the appearance of your floors. Durable construction resists scratches, chips and rust for long-lasting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.