Impact Products
ClearVu Encore Liquid Soap Dispenser, 30oz, 4.5"x4"x6.25", Black/White
Mfr # 9330
Zoro # G4590809
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 6.25"
- Width 4.5"
- Depth 4"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Manual Soap Dispenser, Liquid (822)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, HIGH FILTRATION DISPOSABLE BAG, 6 PK (BG151803)
- SPILLTECH Sorbents, 20 gal., Universal Absorbed, Gray, Polypropylene (CCSO40)
- DRAINBO Drainbo 90110 1 Gallon Pau Pilau Biological Wetsuit Cleaner (90110)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (IMP 9335)
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray (IMP 9331)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- IMPACT PRODUCTS ClearVu Plastic Soap Dispenser, 46 oz, 5.5" x 4.25" x 8.5, White (9346)
- IMPACT PRODUCTS Soap Dispenser, 8-3/8in.H, Liquid, Bulk (4040-90)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray (IMP 9326)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- Impact Products Hand Soap & Lotion Dispensers