Deluxe Professional Plunger, Dark Blue, 6PK
Mfr # IMP9205CT
Zoro # G607203641
product price: $81.19
/pk 6, $13.53/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Cup Dia.
2.75"
Color
Dark Blue (or Midnight Blue)
Width
6"
Type
Plunger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP9205CT
Zoro #
G607203641
UPC #
-
Country of Origin
United States
Dimensions
Cup Dia.
2.75"
Width
6"
Details
Item
Deluxe Professional Plunger
Material
Polyethylene
Color
Dark Blue (or Midnight Blue)
Type
Plunger
Application
Toilet
Description
Impact Products Deluxe Professional Plunger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.