Zoro Homepage

E-Z Grabber Aluminum, 32", Stainless Steel/Black

  • Mfr # IMP 3706

  • Zoro # G4074802


product price: $30.15
/ea

Key Features

Length
32"
Material
Aluminum; Plastic; Rubber
Weight
0.57 lbs
Color
Stainless Steel/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP 3706
Zoro #
G4074802
UPC #
729661105021
Country of Origin
China

Dimensions

Length
32"

Details

Material
Aluminum; Plastic; Rubber
Weight
0.57 lbs
Color
Stainless Steel/Black

Description

The Aluminum E-Z Grabber's rubber grips are capable of grabbing objects up to 4.5" wide. The strong shaft supports up to 2 lbs, allowing for heavier clutter and debris to be clutched and held. The need to bend over to collect litter is practically eliminated with this grabber.


  • • Rubber grips can grab objects up to 4.5" wide.
  • • Strong shaft supports up to 2 pounds.
  • • Eliminates bending to pick up litter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.