This item is Discontinued.

Impact Products Handle, Wood, f/Screw-type Mopheads, 1"Diax54"L, Natural IMP80254

Handle, Wood, f/Screw-type Mopheads, 1"Diax54"L, Natural (Discontinued)

  • Mfr # IMP80254
  • Zoro # G001846710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMP80254
Zoro #
G001846710
UPC #
729661117178
Country of Origin
United States

Dimensions

Handle Length
54"
Handle Diameter
1"

Details

Handle Color
Natural
Item
Screw-type Wood Handle
Type
Handle
Material
Hardwood; Plastic
Features
Rust-free
Application
Mop

Description

Use this mop handle with screw-type mopheads for a durable mopping solution. It is fitted with an injection-molded plastic ferrule to provide long-term use without rust. Wood handle is produced with kiln-dried hardwood. Handle is sanded, buffed and double-lacquered for safe handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.