Impact, ENCORE BULK FOAM SOAP DISPENSER, 30 OZ, 4.5in X 4in X 6.25in, GRAY/CLEAR

  • Mfr # 9336

  • Zoro # G310827196


product price:  $28.99
/ea

Key Features

Operation Mode
Manual
Material
Styrene Acrylonitrile (SAN)
Color
Gray
Height
6.3"
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9336
Zoro #
G310827196
UPC #
729661108831
Country of Origin
United States

Dimensions

Height
6.3"
Width
4.5"
Depth
4 in

Details

Item
Foam Soap Dispenser
Operation Mode
Manual
Material
Styrene Acrylonitrile (SAN)
Color
Gray
Features
See-through Tank
Mount Type
Wall
Power Source
Manual
For Use With
Foam Soap
Includes
Backplate
Form
Foam
Finish
Plastic

Description

Smaller, compact design fits into tight spaces. Transparent reservoir tank enables easy soap level monitoring. Long-lasting foam pump mechanism. Dispenser can be easily removed from wall-mounted backplate for cleaning. Accepts most bulk foaming soaps. Dispenser Type: For Foam; Capacity Volume: 30 oz; Mounting: Wall; Materials: ABS Plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.