
Plastic Dispensing Pump with Senior Rieke Adapter for 5-gal Pails and 38 mm Screwcap for 1 gal Jugs
Mfr # 904A
Zoro # G003523206
product price:Â $9.69
/eaKey Features
Material of Construction
Plastic
Color
White
For Use With
5-gal Pails; Standard Gallon Containers
Weight
0.12 lbs
Standards
FDA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
904A
Zoro #
G003523206
UPC #
-
Country of Origin
United States
Dimensions
Length
10.75"
Details
Item
Dispensing Pump
Material of Construction
Plastic
Color
White
For Use With
5-gal Pails; Standard Gallon Containers
Weight
0.12 lbs
Standards
FDA Compliant
Description
Economical dispenser fits standard gallon bottles. Delivers 1 oz per pump. Can be used with grit and pumice substances.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.