Shop All Toilet Seat Covers
Impact Products
Rest Assured Seat Covers, 14.25 x 16.85, White, PK5000
Mfr # 25177673
Zoro # G401860514
product price: $55.99
/pk 5000, $0.01/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14.25 in
- Product Series 25132000, 25131900, 25131700
- Color White
- Material Paper
- Weight 26.31 lbs
Product Information
- Brand Impact Products
- MFR # 25177673
- Zoro # G401860514
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14.25 in |
Details
Description
The Rest Assured seat covers create a positive restroom experience for guests by keeping the washroom clean and safe. The self-disposing design allows for flushing without touching. These seat covers fit most standard seat cover dispensers to make implementation convenient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 0.88 in W Detail Brush, Orange, Polypropylene (42022EC24)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- KRAFT TOOL Wood Concrete Floor Broom Head, 36 (CC186-01)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, White (W124)
- IMPACT PRODUCTS Covers, Seat, Toilet, Half Fold, PK5000 (25177673)
- IMPACT PRODUCTS Toilet Seat Covers, 1/4 Fold, White (25184473)
- IMPACT PRODUCTS Covers, Toilet Seat, PK1000 (25130873)
- TOUGH GUY Discreet Seat, Health Gard Toilet Seat Cover, 1/4 Fold, White, 200 Sheets, 25 PK (2VEX5)
- HOSPECO Health Gards Toilet Seat Covers, 14.25 x 16.5, White, PK5000 PK (HG-5000)
- KIMBERLY-CLARK PROFESSIONAL Toilet Seat Cover, White, 3000 Sheets (7410)
- HOSPECO Health Gards Toilet Seat Covers, PK3000 (HG-3000C)
- Impact Products Toilet Seat Covers