Shop All Hand Soap & Lotion Dispensers
Impact Products
Soap Dispenser, 50 oz, Translucent Black
Mfr # 9356-90
Zoro # G6131361
original price:
$45.74
5% off
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 50 oz
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Product Information
- Brand Impact Products
- MFR # 9356-90
- Zoro # G6131361
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 50 oz |
Size | 50 oz. |
Height | 9 in |
Width | 5 in |
Depth | 4 1/2 in |
Overall Width | 5 in |
Overall Height | 9 in |
Overall Depth | 4 1/2 in |
Details
Description
Soap Dispenser, Color Translucent Black, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Impact, Finish Plastic, Compatible with Manufacturer Model Number Lotion Soap, Refill Size 50 oz, Operation Mode Manual, Overall Depth 4 1/2 in, Overall Height 9 in, Overall Width 5 in, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMI SHINE Lemi Shine 4003740 8.46 oz Powder Lemi Shine Lemon Scent Garbage Disposal Cleaner - Pack of 10 (4003740)
- BOARDWALK Standard, 500 Sheets, White, 96 PK (B6150)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 24" Green, PK 6 (RCPQ42600GR00CT)
- IMPACT PRODUCTS Soap Dispenser, 32 oz, Silver (4010-90)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- IMPACT PRODUCTS Soap Dispenser, 46 oz, Translucent White (9344-90)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray (IMP 9326)
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Black/Gray (9391-90)
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray (IMP 9331)
- SAFEGUARD Dispenser, Foam Soap, Wall/Counter Mount (47436)
- Impact Products Hand Soap & Lotion Dispensers