This item is Discontinued.

Impact Products Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 IMP350245802

Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (Discontinued)

  • Mfr # IMP350245802
  • Zoro # G402456587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMP350245802
Zoro #
G402456587
UPC #
729661200979
Country of Origin
Comoros

Dimensions

Hose Length
8.13"

Details

Item
Spray Bottle
Color
Blue/White
Features
Adjustable Nozzle
Material
Polyethylene
Type
Sprayer
Sprayer Tank Capacity
24 fl oz
Standards
FDA

Description

Polyethylene bottle with trigger sprayer accurately dispenses liquids directly where it's required. Easy-to-grip bottle is FDA-compliant. Bottle features a 28mm/400 neck finish that can be used with a variety of popular trigger sprayers. Trigger sprayer features an adjustable nozzle to let you easily adjust the amount of liquid to be sprayed. The tube length is 8-1/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.