
Toilet Bowl Mop, 12in Handle, 5.75in Mop Head, Blue
Mfr # 201
Zoro # G716060418
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Bristle Dia.
5.75 in
Handle Length
12 in
Handle Material
Plastic
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201
Zoro #
G716060418
UPC #
729661102129
Country of Origin
United States
Dimensions
Bristle Dia.
5.75 in
Handle Length
12 in
Details
Handle Material
Plastic
Color
Blue
Item
Toilet Bowl Mops
Description
Deluxe toilet bowl mop with acid-resistant polypropylene strands and reliably strong I-beam polypropylene handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.