Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal Screen, Non-Para, Apple Zing, PK12

  • Mfr # 489M90

  • Zoro # G7652799


product price: $26.85
/pk 12, $2.24/ea

Key Features

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Para/Non-Para
Non-Para
Shape - Odor Control
Round
Cleaner Container Size
1.44 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489M90
Zoro #
G7652799
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1.44 oz
Container Size
1.44 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Apple Zing
Para/Non-Para
Non-Para
Shape - Odor Control
Round
Case Quantity
36
Contains Enzymes
Does Not Contain Enzymes
Color
Red
Cleaner Container Type
Box
Item
Urinal Screen
Cleaner Form
Solid
Shape
Round
Product Series
Eclipse
Container Type
Box
Product Life
30 days

Description

Urinal Screen, Fragrance Apple Zing, Non-Para, Shape Round, Container Size 1.44 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Red, Container Type Box, Product Life 30 days, Product Series Eclipse, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.