Shop All Carts, Caddies & Accessories
Impact Products
Wall Bracket, Round, Blue, 1 gal.
Mfr # 800-90
Zoro # G4591623
original price:
$23.19
9% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Chrome
- Overall Length 5 7/8 in
- Overall Width 6 1/8 in
- For Use With Gallon Containers
Product Information
- Brand Impact Products
- MFR # 800-90
- Zoro # G4591623
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 5 7/8 in |
Overall Width | 6 1/8 in |
Size | Gallon |
Width | 6 in |
Height | 4 1/4 in |
Length | 6 3/8 in |
Overall Height | 6 3/4 in |
Overall Depth | 5 7/8 in |
For Container Size | 1 gal |
Details
Description
Rack, Color Blue, For Product Type Canisters/Buckets, Overall Length 5 7/8 in, Overall Width 6 1/8 in, Overall Height 6 3/4 in, Overall Depth 5 7/8 in, For Use With Gallon Containers, Holds (1) 1 gal Container, For Container Size 1 gal, Frame Finish Epoxy Coated, Material Chrome, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box (9027-12)
- CLASSIC 55 gal - 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.9 mil, Black, 100 PK (WEBB60-790196)
- NORTHSHORE Extra Large Trash Bags, 6 PK (3281)
- CRYSTAL SIMPLE GREEN 19128P CRYSTAL SIM GRN 1-GAL (0610000619128)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- IMPACT PRODUCTS Mop and Broom Holder, Black, 2-1/2 in. L (1853-90)
- IMPACT PRODUCTS Janitorial Cart, Three-Shelves, 20-1/2w x 48d x 38h, Blue (IMP 6850)
- IMPACT PRODUCTS Wall Bracket, Rectangular, Blue (802-90)
- IMPACT PRODUCTS Gator Caddy Vinyl Yellow Bag, 9 Pockets, 20w x 20.5h, Yellow (IMP 7705)
- ZORO SELECT Mop/Broom Holder, Slvr, SS, Holds 4 Units (333-4 SS)
- CRAWFORD Clip Grip Large Cd3 (13202)
- Impact Products Carts, Caddies & Accessories