
Waxed Sanitary Napkin Disposal Liners, 7.5 x 0.3 x 10.3, Brown, PK500 (Discontinued)
- Mfr # 25025088
- Zoro # G801859798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25025088
Zoro #
G801859798
UPC #
-
Country of Origin
Canada
Dimensions
Size
#77
Depth
0.3"
Height
10.3"
Width
7.5"
Details
Color
Brown
Material
Waxed Kraft Paper
Application
Sanitary Napkin
Capacity
0.82 gal
Weight
6.74 lbs
Description
Wax liners are designed for feminine receptacles to ensure sanitary clean up. Various liner sizes can accommodate multiple napkin receptacles. Liners are wax lined to prevent moisture leakage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.