Scoop 2 Quart Deluxe - Case of 12, 12PK
- Mfr # 2405
- Zoro # G622970405
product price:Â
$
70.65
/pk of 12, $5.89/ea
Key Features
Color
Translucent
Material
Polypropylene
Size
2qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2405
- Zoro #
- G622970405
- UPC #
- 10729661102669
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 2qt
Details
- Item
- Scoop
- Color
- Translucent
- Material
- Polypropylene
Description
The Impact Deluxe polypropylene scoop with a 2-quart capacity is versatile and reliable for professional and household use. It is durable enough to withstand use in kitchens, janitorial settings, or storage areas. Translucence allows users to identify contents at a glance, reducing waste and ensuring accurate portioning. Its lightweight design allows for comfortable handling, while the large 2-quart capacity ensures efficient measuring and transferring of dry goods, floor sweeping compounds, or granulated materials. This scoop features smooth surfaces that are easy to clean and sanitize, which makes it suitable for food-safe environments and industrial or commercial applications. The Impact Deluxe Scoop works equally well for scooping pet food, cleaning agents, ice melt, or other bulk products in storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.