Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/32in Hex Bit socket
- Mfr # 272809
- Zoro # G023582160
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272809
- Zoro #
- G023582160
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 9/32 Inch Size 1/4 Inch Drive Durable Chrome Finish - 272809 Professional Hex Bit Socket This professional hex head hand socket is built for 1/4in drive hand tools, providing a precise 9/32in hex interface in a compact 26mm (1.02in) overall length. It is designed for technicians who need dependable fitment, quick identification, and long-term durability in daily service work. Manufactured from chromium-vanadium steel alloy with anti-corrosive properties, it supports consistent performance under demanding shop conditions. Size markings are stamped for clear, permanent identification, helping streamline tool organization and reduce time spent searching for the correct socket. Key Benefits 9/32in hex head hand socket delivers accurate engagement and consistent fit. 1/4in drive size works with common ratchets, extensions, and hand drivers. 26mm overall length (1.02in) helps access tight spaces and compact assemblies. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Stamped size markings stay readable for fast, permanent identification and organization. Bit sockets are securely attached yet interchangeable for flexible service applications. SKU: 272809. Built to handle rigorous professional use, this hex bit socket balances compact reach with reliable strength. The combination of durable alloy construction, corrosion resistance, and clear size stamping supports efficient workflow and dependable tool control when precision matters most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.