Squeegee Sponge Window - Case of 24, 24PK
- Mfr # 7458
- Zoro # G222970447
product price:
$
77.35
/pk of 24, $3.22/ea
Key Features
Material
Rubber / Polypropylene
Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7458
- Zoro #
- G222970447
- UPC #
- 10729661110930
- Country of Origin
- China
Details
- Item
- Squeegee
- Material
- Rubber / Polypropylene
- Color
- Black/Yellow
Description
The Window Cleaner Sponge Squeegee is a practical and cost-effective tool that makes everyday glass cleaning simple and efficient. A nylon net-covered sponge on one side and a soft rubber blade create a double-sided squeegee that allows you to scrub and wipe in one motion. The 8 inch wide nylon mesh covered sponge increases scrubbing strength to remove stubborn grime and prolongs the sponge’s durability. The rubber blade on the reverse side delivers a streak-free finish, quickly clearing liquids from glass. Each squeegee comes with a 20-inch polypropylene handle that gives it an extended reach for higher areas. An economical option, this squeegee delivers reliable cleaning power for homes, vehicles, and light commercial settings, making it a versatile and dependable choice. Use it on windows, mirrors, shower doors, windshields, and more to achieve clear, polished results without streaks or residue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.