Zoro Homepage

Anti-Vibration Gloves, L, Black/White, PR

  • Mfr # BG401L

  • Zoro # G4388842


product price: $82.39
/pr
Free Shipping & Returns

Key Features

Palm Material
leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG401L
Zoro #
G4388842
UPC #
628167259408
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Size- Alpha
L
Size- Numeric
9

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 388, EN 420, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.