Shop IMPACTO
See all product information
Create Account
BG65040 Anti-Vibration Leather Air Glove - Large
- Mfr # BG65040
- Zoro # G403683371
product price:Ā
$
89.19
/ea
Key Features
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG65040
- Zoro #
- G403683371
- UPC #
- 628167243407
- Country of Origin
- China
Dimensions
- Glove Size
- L
Description
Anti-vibration leather air gloveĀ®. Full finger style provides maximum hand protection. Utilizes patented air gloveĀ® technology in the palm, fingers and thumb. Durable cowhide leather for best abrasion protection. Elasticized, driver style wrist cuff. Ideal for vibration power tools such as jack hammers, sanders and grinders.
Features- Provides maximum vibration and impact protection.
- Durable leather style ideal for heavy work.
- Size - Large.
- Dimension - 8 x 5 x 1 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.