Green Corded Cotton Palm and Spandex Back with TPR Impact Protection, Insulated & Waterproof
- Mfr # 116974
- Zoro # G424203862
product price:Â
$
31.89
/pr
Sold in multiples of 6Â prs for
$191.34
Key Features
Glove Size
L
Glove Materials
Fleece
Color
Hi-Vis Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116974
- Zoro #
- G424203862
- UPC #
- -
- Country of Origin
- Indonesia
- Glove Materials
- Fleece
- Color
- Hi-Vis Green
Dimensions
- Glove Size
- L
Description
Green cotton corded palm provides excellent grip in oily conditions. offering comfort, durability and protection, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Thermal lining and waterproof insert keep your hands dry, Hook & loop closure is comfortable and breathable for easy on/off and a secure fit, Pre-curved fingers are ergonomic and offer all day comfort, Hi-Vis coloring makes this product very easy to see, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.