Coated Gloves, Chloroprene, Blocks, Palm, Not Rated Abrasion Level, M (8) 1 PR

  • Mfr # BLACKMAXXISO30

  • Zoro # G902685777


product price:  $31.99
/pr

Key Features

Glove Coating Material
Chloroprene
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Blocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACKMAXXISO30
Zoro #
G902685777
UPC #
628167390309
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
7 ga
Glove Length
7 in
Size- Numeric
8

Details

Item
Coated Gloves
Glove Coating Material
Chloroprene
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Blocks
Standards
CE, EN388, PR C10
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Sold As
Pair
Glove Coating Color
Black
Palm Type
Coated
Hem Style
Finished
Reversible
No
Minimum Temperature
Not Rated
Latex-Free
No
ANSI/ISEA Cut Level
Not Rated
Touchscreen Compatible
No
EN 388 Impact Rated
No
Hand Protection Style
Glove
Vibration Dampening Method
Rubber
Glove Hand Style
Left and Right
EN 388 Rating
3242
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
Not Rated
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Includes Finger Fourchettes
No
Knit Material
Cotton
Knit Material Color
Black
Cuff Style
Knit
Series
Blackmaxx
Cuff Color
Red
Double-Dipped
No
Lint-Free
Yes
Coating Type
Dotted

Description

MEDIUM ANTIVIBRATION GLOVE MEETS ISO10819, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 3242, Standards CE, EN388, PR C10, Palm Type Coated, Vibration Dampening Method Rubber, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.