Elbow Support, Neoprene, Single Strap, Black, Size S
Mfr # EL5002S
Zoro # G3883643
product price: $19.69
/eaKey Features
Color
Black
Style
Single Strap
Material
Neoprene
Fits
9-1/4 to 10-1/2 in
Features
Padding for Applying Pressure to Affected Area to Reduce Pa in Adjustable Strap with Hook and Loop Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL5002S
Zoro #
G3883643
UPC #
628167049214
Country of Origin
Canada
Dimensions
Ergonomic Support Size
S
Size
S
Details
Item
Elbow Support
Color
Black
Style
Single Strap
Material
Neoprene
Fits
9-1/4 to 10-1/2 in
Features
Padding for Applying Pressure to Affected Area to Reduce Pa in Adjustable Strap with Hook and Loop Closure
Number of Straps
1
Product Type
Elbow Support
Limb Circumference - Minimum
9 1/4 in
Closure
Hook-and-Loop
Side
Universal
Limb Circumference - Maximum
10 1/2 in
Description
Elbow Support, Color Black, Material Neoprene, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size S, Limb Circumference - Minimum 9 1/4 in, Limb Circumference - Maximum 10 1/2 in, Latex Content Not Applicable, Product Type Elbow Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.