Shop IMPACTO
See all product information
Create Account
Insole, Men 12.5-13.5, Women 14.5-15.5, PR
- Mfr # ERINWALG
- Zoro # G5168545
product price:Â
$
25.39
/pr
Key Features
Gender
Unisex
Material
Foam, Sorbothane
Width
3 in
Features
Lightweight, Molded Insert, Washable
Prevents
Back Pain, Fatigue, Ball-of-Foot Pain, Knee Pain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERINWALG
- Zoro #
- G5168545
- UPC #
- 858428002270
- Country of Origin
- United States
- Item
- Insole
- Gender
- Unisex
- Material
- Foam, Sorbothane
- Features
- Lightweight, Molded Insert, Washable
- Prevents
- Back Pain, Fatigue, Ball-of-Foot Pain, Knee Pain
- Color
- Yellow/Blue
- Toe Shape
- Round
- Footwear Brand
- IMPACTO
- Shell Material
- Foam, Sorbothane
- Wire Color
- Blue, Yellow
- Traction Material
- Foam, Sorbothane
Dimensions
- Size
- Men 12-1/2 to 13-1/2, Women 14-1/2 to 15-1/2
- Width
- 3 in
- Thickness
- 1/2 in
- Length
- 13 in
- For Womens Shoe Size - Maximum
- 15 1/2
- Arch Height
- Medium
- For Mens Shoe Size - Maximum
- 13 1/2
- For Womens Shoe Size - Minimum
- 14 1/2
- For Mens Shoe Size - Minimum
- 12 1/2
- Fits Chest Size
- Lightweight, Molded Insert, Washable
Description
Insole, Unisex, Size Men's 12-1/2 to 13-1/2 / Women's 14-1/2 to 15-1/2, Length 13 in, Width 3 in, Thickness 1/2 in, Foam, Sorbothane, Yellow/Blue, Round Toe Shape, Prevents Back Pain, Fatigue, Foot Pain, Knee Pain, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.