Insole, Men's 3-4-1/2, Women's 5-6-1/2, PR
- Mfr # ASMOLDA
- Zoro # G0008321
product price:Â
$
23.85
/pr
Key Features
Gender
Unisex
Material
Foam
Width
3 in
Features
Arch Support, Molded Heel, Breathable, Washable
Prevents
Fatigue, Foot Odor, Overheating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASMOLDA
- Zoro #
- G0008321
- UPC #
- 628167003100
- Country of Origin
- United States
- Item
- Insole
- Gender
- Unisex
- Material
- Foam
- Features
- Arch Support, Molded Heel, Breathable, Washable
- Prevents
- Fatigue, Foot Odor, Overheating
- Color
- Green
- Toe Shape
- Round
- Footwear Brand
- IMPACTO AIRSOL
- Shell Material
- Foam
- Wire Color
- Green
- Traction Material
- Foam
Dimensions
- Size
- Men's 3 to 4-1/2 / Women's 5 to 6-1/2
- Width
- 3 in
- Thickness
- 1/2 in
- Length
- 4 1/2 in
- For Womens Shoe Size - Minimum
- 5
- Arch Height
- Medium
- For Mens Shoe Size - Minimum
- 3
- For Womens Shoe Size - Maximum
- 6 1/2
- For Mens Shoe Size - Maximum
- 4 1/2
- Fits Chest Size
- Arch Support, Molded Heel, Breathable, Washable
Description
Insole, Unisex, Size Men's 3 to 4-1/2 / Women's 5 to 6-1/2, Length 4 1/2 in, Width 3 in, Thickness 1/2 in, Foam, Green, Medium Arch Height, Round Toe Shape, Prevents Fatigue, Foot Odor, Overheating, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.