Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padded Chest and Abdominal Protector, Leather, Pearl, 17 in, Universal

  • Mfr # 90930100000

  • Zoro # G3762357


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Pearl
Material
Leather
Named Size
Universal
Width
26 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90930100000
Zoro #
G3762357
UPC #
-
Country of Origin
Canada

Dimensions

Named Size
Universal
Width
26 in
Overall Length
17 in
Thickness
2 in
Size
Universal
Length
17 in
Garment Size
S, M, L
Overall Width
26 in

Details

Item
Padded Chest and Abdominal Protector
Color
Pearl
Material
Leather
Series
Safety
Number of Pockets
0
Apron Waist Closure Type
Buckles
Resistant To
Abrasion, Impact
Waist Closure
Buckle
Neck Closure Type
Bound and Sewn Strap
Apron Neck Closure Type
Bound and Sewn Strap

Description

Padded Chest and Abdominal Protector, Color Pearl, Material Leather, Overall Length 17 in, Overall Width 26 in, Series Safety, Size Universal, Thickness 2 in, Waist Closure Buckle, Garment Size L, M, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.