Zoro Homepage

Puncture-Resistant Insoles, Black/Red, PR

  • Mfr # ARMORSTEPE

  • Zoro # G910988716


product price: $36.25
/pr

Key Features

Gender
Men's
Material
Memory Foam, Nylon, Steel
Size
Men's 13 to 15
Features
Fits most types of work boots and shoes
Prevents
Fatigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMORSTEPE
Zoro #
G910988716
UPC #
628167204507
Country of Origin
Canada

Dimensions

Size
Men's 13 to 15
Arch Height
High

Details

Item
Puncture-Resistant Insoles
Gender
Men's
Material
Memory Foam, Nylon, Steel
Features
Fits most types of work boots and shoes
Prevents
Fatigue
Color
Black, Red
Standards
ASTM F2412-18/F2413-17
Toe Shape
Round

Description

Puncture-Resistant Insoles, Men's, Size Men's 13 to 15, Memory Foam, Nylon, Steel, Black, Red, High Arch Height, Round Toe Shape, Prevents Fatigue, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.