- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Footwear Accessories
- /
- Punctureproof Insole, Mn9-10, Wmn11-12, PR
Impacto
Punctureproof Insole, Mn9-10, Wmn11-12, PR
- Zoro #: G0008461
- Mfr #: RHINOTUFF
Tap to zoom
Hover or click to zoom
$26.17
- Item: Insole
- Gender: Unisex
- Material: Fabric Cover, Stainless Steel Plate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.17
Impacto #RHINOTUFF Specifications
- Zoro #: G0008461
- Mfr #: RHINOTUFF
- Item: Insole
- Gender: Unisex
- Size: Men's 9 to 10, Women's 11 to 12
- Material: Fabric Cover, Stainless Steel Plate
- Color: Red/Black
- Thickness: 1/2 in
- Features: Arch Support, Molded Heel
- Width: 4 in
- Standards: ASTM F2412-11/F2413-11
- Length: 10 in
- Prevents: Fatigue, Foot Pain, Leg Pain, Lower Back Pain, Punctures
- Footwear Brand: IMPACTO
- Toe Shape: Round
- Length (Straight Wireway): 10 in
- Country of Origin (subject to change): Canada
Description
Insole, Unisex, Size Men's 9 to 10, Women's 11 to 12, Length 10 in, Width 4 in, Thickness 1/2 in, Fabric Cover, Stainless Steel Plate, Red/Black, Round Toe Shape, Prevents Fatigue, Foot Pain, Leg Pain, Lower Back Pain, Punctures, 1 Pair
Reviews of Impacto #RHINOTUFF
Explore more
- IMPACTO Puncture Resist Insole, Mn5-6, Wmn7-8, PR RHINOTUFF
- IMPACTO Anti-Static Insole, Men 12-13, PR MEMESD1213
- YAKTRAX Footwear Traction, PR 08532
- REEBOK Sublite Cushion Work 6.5M Black, PR RB4049
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR JD7710-XL
- SOF SOLE Shoe Laces, 45" L, Polyester, Neon Grn, PR 84837
- MEGACOMFORT Anti-Fatigue Molded Insole, Mens, PR PAM-M1415
- Impacto Footwear Accessories