
Toe Cap Overshoes, Composite Toe, 3 in Height, Ribbed Sole, Black, Orange, M
Mfr # TTCOMPM
Zoro # G5806554
product price: $39.89
/prKey Features
Color
Black, Orange
Toe Type
Composite
Footwear Sole Pattern
Ribbed
Boot Height
3 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTCOMPM
Zoro #
G5806554
UPC #
628167318303
Country of Origin
Canada
Dimensions
Size
M
Boot Height
3 in
Fits Shoe Size
8 to 9
Details
Item
Toe Cap Overshoes
Color
Black, Orange
Toe Type
Composite
Footwear Sole Pattern
Ribbed
Gender
Unisex
Upper Material
PVC
Style Number
TURBOTOECOMP
Predominant Footwear Color
Black
Insulated
No
Footwear Brand
IMPACTO
Shoe Style
Foot
Description
Toe Cap, Foot, Footwear Sole Pattern Chevron, Toe Type Composite, Black, Orange, Fits Shoe Size 8 to 9, Style Number TURBOTOECOMP, Boot Height 3 in, Unisex, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.