Shop IMPACTO
See all product information
Create Account
TURBOTOE Steel Toe Cap Overshoe 2XL 13-14, Flexible & Pliable PVC, Antislip Sole, Waterproof
- Mfr # TTUXXL
- Zoro # G505988541
product price:Â
$
71.35
/ea
Key Features
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTUXXL
- Zoro #
- G505988541
- UPC #
- 628167099608
- Country of Origin
- Viet Nam
- Item
- Overshoes
Dimensions
- Size
- 2XL
Description
Impacto turbotoe steel toe cap. Protects the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable pvc. Treads under sole to prevent slipping and help liquid flow away from the foot. Perfect for visitors and temporary workers. Certified satra ce and csa certified. Steel toe complies with impact and compression resistance, 75lb rating; astm f2412/f2413.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.