Shop IMPACTO
See all product information
Create Account
VI4740 Blackmaxx Blade Anti-Vibration Antislash Glove - Medium
- Mfr # VI4740
- Zoro # G903683277
product price:Â
$
82.95
/ea
Key Features
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VI4740
- Zoro #
- G903683277
- UPC #
- 628167342308
- Country of Origin
- Japan
Dimensions
- Glove Size
- M
Description
Blackmaxx blade anti-slash vibration reducing glove. Full finger. Made of 60% kevlar® and 40% cotton seamless knit material with black chloroprene palm coating. Utilizes encapsulated air to cushion and dampen vibration, giving the user optimum dexterity.
Features- Ideal for use with vibrating tools when working around sharp edges, metal, rock, glass, etc.
- The vibration reducing gloves absorb and dissipate vibration emitted from pneumatic and impact tools, helping to reduce fatigue to hands, arms, and shoulders.
- Size - Medium.
- Dimension - 8 x 5 x 1 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.