Shop BOSS
See all product information
Create Account
Seamless Knit Engineered Yarn Glove w/Impact Protection and Nitrile Foam Grip on Palm&Fingers
- Mfr # 269303
- Zoro # G224203826
product price:Â
$
22.85
/pr
Sold in multiples of 12Â prs for
$274.20
Key Features
Glove Size
2XL
Glove Materials
HPPE
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269303
- Zoro #
- G224203826
- UPC #
- 748322807456
- Country of Origin
- Sri Lanka
- Glove Materials
- HPPE
- Color
- Black
Dimensions
- Glove Size
- 2XL
Description
Seamlessly knitted highly comfortable and flexible liner, Special design of impact protection pad offers good finger mobility, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Knitted cuff provides additional wrist protection, Glass fiber-free, Made with recycled polyester material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.