Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, Impeller, Stainless Steel

  • Mfr # 8SDI0D1N00-0200

  • Zoro # G4309000


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Impeller
For Pipe Size
1 1/2 to 10 in
Connection Size
10 in
Connection Type
Insertion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SDI0D1N00-0200
Zoro #
G4309000
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 to 10 in
Connection Size
10 in
Pipe Size
1-1/2" to 10"

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Impeller
Connection Type
Insertion
Wetted Materials
316 Stainless Steel, Brass, PEEK, PPS
Flow Range
1 to 15 LPM
Fluid Temp. Range
14 Degrees to 150 Degrees F
Special Features
Forward Swept Impeller Shape with A Proprietary, Non-Magnetic Sensing Mechanism to Measure Liquids In A Variety of Industrial and Commercial Markets
Accuracy (%)
+/-1
Fluid Temp. Range (Deg. F)
14 to 150
Fitting Type
Insertion
Fluid Temp. Range (Deg. C)
-10 to 65
Sensor Type
Paddlewheel
Repeatability
0.50%
Shaft Material
Tungsten Carbide
Standards
NSF 61/372
Seal Material
Viton
Output Type
Standard Frequency Pulse
Viscosity - Maximum
32.6 SUS
Flow Rate - Maximum
20 gpm
Flow Rate - Minimum
1 gpm
Media Temperature - Maximum
150 Degrees F
Includes Totalizer
Yes
Includes Pressure Gauge
No
Unit Of Measure
Gallons
Mounting Orientation
Horizontal
Frequency - Maximum
800 Hz
O-Ring Material
Viton
Rotor Material
Stainless Steel
Compatible Flow Material
Water
Includes Flow Rate Adjustment Knob
No
Accuracy
+/-1%
Flowmeter Type
Paddlewheel
Product Type
Flow Sensor
Media Temperature - Minimum
14 Degrees F
Operating Pressure - Maximum
1,000 psi
Voltage - Maximum
35V DC
Wetted Material
B16 Alloy Steel, Brass, C360 Brass

Description

Electronic Flowmeter, Product Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 10 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Seal Material Viton, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.