Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, Impeller, Stainless Steel

  • Mfr # 8SDI1D2N11-0200

  • Zoro # G4309028


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Type
Impeller
Housing Material
Stainless Steel
For Pipe Size
12 to 36 in
Connection Size
36 in
Connection Type
Insertion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8SDI1D2N11-0200
Zoro #
G4309028
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
12 to 36 in
Connection Size
36 in
Pipe Size
12" to 36"

Details

Item
Electronic Flowmeter
Type
Impeller
Housing Material
Stainless Steel
Connection Type
Insertion
Wetted Materials
316 Stainless Steel, Brass, PEEK, PPS
Flow Range
352 to 63,452 gpm
Fluid Temp. Range
-4 Degrees to 150 Degrees F
Sensor Type
Paddlewheel
Display Units
Programmable
Special Features
Forward Swept Impeller Shape with A Proprietary, Non-Magnetic Sensing Mechanism to Measure Liquids In A Variety of Industrial and Commercial Markets
Fitting Type
Insertion
Repeatability
0.50%
Display Type
Digital
Fluid Temp. Range (Deg. C)
-10 to 65
Accuracy (%)
+/-1
Fluid Temp. Range (Deg. F)
-4 to 150
Seal Material
Viton
Output Type
4-20 mA
Shaft Material
Tungsten Carbide
Includes Flow Rate Adjustment Knob
No
Mounting Orientation
Horizontal
Media Temperature - Minimum
-4 Degrees F
Frequency - Maximum
800 Hz
Wetted Material
B16 Alloy Steel, Brass, C360 Brass
Viscosity - Maximum
32.6 SUS
Media Temperature - Maximum
150 Degrees F
Flow Rate - Minimum
1 gpm
O-Ring Material
Viton
Rotor Material
Stainless Steel
Compatible Flow Material
Water
Operating Pressure - Maximum
1,000 psi
Product Type
Flow Sensor
Voltage - Maximum
35V DC
Includes Pressure Gauge
No
Flowmeter Type
Paddlewheel
Includes Totalizer
Yes
Unit Of Measure
Gallons
Accuracy
+/-1%
Flow Rate - Maximum
20 gpm

Description

Electronic Flowmeter, Product Type Flow Sensor, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 36 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum -4 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 35V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Seal Material Viton, Shaft Material Tungsten Carbide

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.