Shop All Flowmeters
Impeller
Transmitter, 12 to 28VAC, Plastic
Mfr # 8330-00
Zoro # G4308921
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Wetted Materials None
- Power Requirement 12-28 VAC
- Includes Relay Signal
- Ambient Temperature -20 Degrees to 158 Degrees F
Product Information
- Brand Impeller
- MFR # 8330-00
- Zoro # G4308921
- Country of Origin United States
- Category Flowmeters
Details
Description
Flowmeter Transmitter, Housing Material Polypropylene, Voltage - Maximum 28V AC, Voltage - Minimum 12V AC, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -20 Degrees F, Output Type Standard Frequency Pulse, Compatible with Brand Badger Meter, Compatible with Manufacturer Model Number SDI, Compatible with Series 200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Spout For 20L Square Plastic Pail (53L207)
- SPRINGER PARTS Hoffman® Pump Rebuild Kit; Replaces Hoffman® 180013 (FK27180013SP)
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V Piggyback (140-0029)
- STENNER Duckbill PK2 (UCCVDB0)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gpm Water (VFB-86-SSV)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Digital, Pulse (900CDPX)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 440 Gph Water (RMB-84-SSV)
- DWYER INSTRUMENTS Rmb-51-Ssv Flowmeter Range 2-20 (RMB-51-SSV)
- Impeller Flowmeters