Air Flaring Tool
Mfr # 525-F
Zoro # G1195336
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Type
Self Adjusting, Burnishes
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 to 5/8, 4.7 to 16mm
Cone Type
Faceted
Handle
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525-F
Zoro #
G1195336
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Number of Sizes
7
Maximum Wall Thickness
0.035 in
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Details
Item
Flaring Tool
Type
Self Adjusting, Burnishes
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 to 5/8, 4.7 to 16mm
Cone Type
Faceted
Handle
Large
Features
Single Opening Design, Self-Centering Slip-On Yoke
Application
For Copper, Brass And Aluminum Tubing
Tool Weight
1.75 lb
Material Application
Aluminum, Brass, Copper
Finish
Black Satin Chrome
Cone Material
Steel
Product Type
Flaring Tool
Handle Design
Large
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.035 in, Cone Type Faceted, Number of Sizes 7, Cone Material Steel, Finish Black Satin Chrome, Handle Design Large, Tool Weight 1.75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.