This item is Discontinued.

Imperial Blades One Fit 1.25 in. Wood With Nails Bi-Metal, 10PK IBOA300-10

One Fit 1.25 in. Wood With Nails Bi-Metal, 10PK (Discontinued)

  • Mfr # IBOA300-10
  • Zoro # G915833400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBOA300-10
Zoro #
G915833400
UPC #
819846010261
Country of Origin
China

Description

The Universal Bi Metal saw blade is made with the industry's highest quality high speed steel material. This blade is made to cut larger framing nails bolts sheet metal etc. Features -Purpose - Sawing. -Blade Width - 1-1/4 in. -Plunge Depth - 1-5/8 in. -TPI Teeth Per in. - 18. -Material - Bi-Metal. -10 Pack. -Dimension - 8.69 H x 3.63 W x 1.75 D in. -Item Weight - 0.62 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.